
Bypass Blade, 1 in Cut Cap, SK-5 Hardened Steel Aluminum Handle, 8.26 in Tool L
Mfr # GBPP01
Zoro # G816460330
product price:Â $46.49
/eaKey Features
Blade Material
SK-5 Hardened Steel
Cutting Capacity
1 in
Blade Type
Bypass
Overall Length
8.26 in
Handle Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBPP01
Zoro #
G816460330
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
8.26 in
Hand Size
Medium
Details
Blade Material
SK-5 Hardened Steel
Cutting Capacity
1 in
Blade Type
Bypass
Handle Material
Aluminum
Right or Left Handed
Ambidextrous
Description
Gemplers Hand Pruner is made to compete with the big guys in quality at a fraction of the price. The pruner is built to rest conformably in your hands. The blade is attached directly to the handle making even the toughest cuts a snap. Handles are protected with a rubber coating for hand comfort and the blade is made of super tough steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.