Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bypass Blade, 1/2 in Cut Cap, SK-5 Hardened Steel Plastic Handle, 7 in Tool L

  • Mfr # 237699

  • Zoro # G916460292


product price: $27.65
/ea

Key Features

Handle Material
Plastic
Overall Length
7 in
Blade Type
Bypass
Cutting Capacity
1/2 in
Blade Material
SK-5 Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237699
Zoro #
G916460292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in

Details

Handle Material
Plastic
Blade Type
Bypass
Cutting Capacity
1/2 in
Blade Material
SK-5 Hardened Steel
Right or Left Handed
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.