Shop GEMPLERS
See all product information
Create Account
Bypass Blade, 2 in Cut Cap, Heat treated 50C carbon steel Reinforced Aluminum Handle, 28 in Tool L
- Mfr # 237567
- Zoro # G516460326
product price:Â
$
35.99
/ea
Key Features
Overall Length
28 in
Cutting Capacity
2 in
Blade Material
Heat treated 50C carbon steel
Handle Material
Aluminum
Blade Type
Bypass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237567
- Zoro #
- G516460326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 28 in
Details
- Cutting Capacity
- 2 in
- Blade Material
- Heat treated 50C carbon steel
- Handle Material
- Aluminum
- Blade Type
- Bypass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.