
Bypass Blade, 3/4 in Cut Cap, Chrome plated high carbon steel Aluminum Handle, 8 in Tool L
Mfr # 237702
Zoro # G416460266
product price:Â $29.99
/eaKey Features
Overall Length
8 in
Cutting Capacity
3/4 in
Blade Material
Chrome plated high carbon steel
Handle Material
Aluminum
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237702
Zoro #
G416460266
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Details
Cutting Capacity
3/4 in
Blade Material
Chrome plated high carbon steel
Handle Material
Aluminum
Blade Type
Bypass
Right or Left Handed
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.