
Bypass Blade, 3/4 in Cut Cap, Drop forged High Carbon Steel Steel with vinyl grip Handle
Mfr # 237526
Zoro # G016460239
product price:Â $23.99
/eaKey Features
Handle Material
Steel with vinyl grip
Cutting Capacity
3/4 in
Overall Length
8 in
Blade Material
Drop forged High Carbon Steel
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
237526
Zoro #
G016460239
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Details
Handle Material
Steel with vinyl grip
Cutting Capacity
3/4 in
Blade Material
Drop forged High Carbon Steel
Blade Type
Bypass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.