
Chemical Resistant Gloves, Nitrile, 13 in L, 11 mil, Green, 10, 12 PK
Mfr # 11mil-UL-10
Zoro # G516460319
product price:Â $20.59
/pk 12, $1.72/eaKey Features
Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11mil-UL-10
Zoro #
G516460319
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Glove Length
13 in
Glove Thickness
11 mil
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Yes
Glove Liner Material
Unlined
Glove Coating Finish
Diamond Textured Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.