
Curved Blade Pruning Saw with 13 in Blade
Mfr # 237611
Zoro # G916460247
product price: $53.99
/eaKey Features
Blade Type
Curved
Overall Length
19.7 in
Blade Length
13 in
Type
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237611
Zoro #
G916460247
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
19.7 in
Blade Length
13 in
Details
Blade Type
Curved
Type
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.