Disposable Gloves, 5 mil Palm, Latex, Powdered, S, 100 PK, Cream

  • Mfr # 198235-S

  • Zoro # G202679704


product price:  $7.50
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.00

Key Features

Material
Latex
Palm Thickness
5 mil
Color
Cream
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198235-S
Zoro #
G202679704
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5 mil
Length
9-1/2 in

Details

Material
Latex
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powdered
Latex-Free
Contains Latex

Description

Gemplers 5-mil Latex Gloves conform to the contour of your hand, providing an excellent sense of touch and sensitivity while resisting tears and punctures. You'll love wearing them for mechanical work, general cleaning and greenhouse work. Available sizes: S (8), M (9), L (10) or XL (11).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.