Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gemplers Economical Shop Wipers 51000

Economical Shop Wipers (Discontinued)

  • Mfr # 51000
  • Zoro # G202693670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51000
Zoro #
G202693670
UPC #
-
Country of Origin
United States

Dimensions

Length
17.9
Width
13.2
Height
12.5
Outside Diameter
14

Details

Color
White

Description

Gemplers Shop Wipers are just what you need for cleaning tools, soaking up small spills, washing hands and general clean up. Sold as case of 900 (12 bundles of 75 wipes).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.