Zoro Homepage

Folding Pruning Saw with 7 in Blade

  • Mfr # 237531

  • Zoro # G016460321


product price: $29.99
/ea

Key Features

Blade Type
Curved
Blade Length
7 in
Overall Length
14.5 in
Type
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237531
Zoro #
G016460321
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
7 in
Overall Length
14.5 in

Details

Blade Type
Curved
Type
Folding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.