Heavy-Duty Cotton Duck Work Apron

  • Mfr # 24352 RED

  • Zoro # G102696351


product price:  $28.99
/ea

Key Features

Material
Cotton Duck
Overall Length
26 in
Outside Diameter
0.42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24352 RED
Zoro #
G102696351
UPC #
714856100066
Country of Origin
Unknown

Dimensions

Overall Length
26 in
Outside Diameter
0.42

Details

Color
Red
Material
Cotton Duck

Description

This Cotton Duck Work Apron is ideal for use in garden centers, greenhouses, machine shops, fruit packing - anywhere you need to protect your clothes and still maintain a professional appearance. The breathable, 12-oz. 100% cotton duck fabric is abrasion and stain resistant for the ultimate in heavy-duty performance. Machine wash and dry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.