This item is Discontinued.

Gemplers Knee Boots, Men, 14, Steel Toe, Brn, 1Pr 72182 9647-0000-526-14

Knee Boots, Men, 14, Steel Toe, Brn, 1Pr 72182 (Discontinued)

  • Mfr # 9647-0000-526-14
  • Zoro # G002681440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9647-0000-526-14
Zoro #
G002681440
UPC #
59781721826
Country of Origin
Canada

Dimensions

Width
14
Overall Length
17
Height
9.5
Outside Diameter
6.45

Details

Color
Brown
Material
Rubber

Description

These Gemplers 16"H Brown Bear Boots are ideal for agriculture, grounds maintenance, construction and other general use applications. Men's whole sizes 7-14. NOTE: When wearing with a thinner sock we recommend ordering a size smaller than normal. When wearing with a thicker sock these boots are more true to size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.