
Men's Brown Bear Signature TPE Chemical Resistant Boots, Plain Toe, 15 in Height, Brown, 8
Mfr # 238334
Zoro # G116460955
product price:Â $43.65
/prKey Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
238334
Zoro #
G116460955
UPC #
-
Country of Origin
China
Dimensions
Size
8
Height
15 in
Footwear Width
Medium
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Item
TPE Chemical Resistant Boots
Series
Brown Bear Signature
Upper Material
TPE
Removable Insole
Yes
Outsole Material
TPE
Insulated
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.