Zoro Homepage

Men's Composite Toe 12.5, Medium, 237259-12

  • Mfr # 237259-12

  • Zoro # G509768330


product price: $43.35
/ea

Key Features

Toe Type
Composite
Gender
Men's
Size
12.5
Footwear Width
Medium
Style Number
237259-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237259-12
Zoro #
G509768330
UPC #
679759725573
Country of Origin
China

Dimensions

Size
12.5
Footwear Width
Medium

Details

Toe Type
Composite
Gender
Men's
Style Number
237259-12
Waterproof
Yes
Insulated
No
Outsole Material
TPE
Upper Material
TPE
Removable Insole
Yes

Description

Brown Bear Composite Toe Chore Boots Size 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.