
Needle-Nose Snip Blade, SK-5 Hardened Steel Steel Handle, 7.5 in Tool L
Mfr # GNNP01
Zoro # G916460315
product price:Â $17.99
/eaKey Features
Overall Length
7.5 in
Handle Material
Steel
Blade Type
Needle-Nose Snip
Blade Material
SK-5 Hardened Steel
Hand Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNNP01
Zoro #
G916460315
UPC #
-
Country of Origin
Spain
Dimensions
Overall Length
7.5 in
Hand Size
Medium
Details
Handle Material
Steel
Blade Type
Needle-Nose Snip
Blade Material
SK-5 Hardened Steel
Right or Left Handed
Ambidextrous
Description
Gemplers Fruit Pruner is designed with an extra long blade to reach those hard to reach buds. The handle fits comfortably into your hand and the handles are rubber coated for extra comfort. The blades are made with carbon steel for a precision cut. The overall length of the pruner is 7 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.