This item is Discontinued.

Gemplers Nitrile, 100 PK, Blue 198256-XL

Nitrile, 100 PK, Blue (Discontinued)

  • Mfr # 198256-XL
  • Zoro # G102679996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198256-XL
Zoro #
G102679996
UPC #
-
Country of Origin
China

Dimensions

Length
8.75
Width
4.75
Height
2.5
Outside Diameter
1.05

Details

Color
Blue
Material
Nitrile

Description

Gemplers 9-1/2"L, 4-mil Nitrile Gloves are just what you're looking for! These comfortable, disposable gloves conform to your hands without being too tight and are ideal for soil and garden work, milking and animal care. Available sizes: S (8), M (9), L (10), XL (11) or 2XL (12). Large order? Call Keith, our Sales Manager at 608-554-9017 for volume discount pricing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.