Zoro Homepage

Steel 5-Tine Fork

  • Mfr # 237888

  • Zoro # G216460329


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Number of Tines
5
Handle Type
Straight
Handle Material
Hardwood
Handle Length
47 in
Head Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237888
Zoro #
G216460329
UPC #
-
Country of Origin
China

Dimensions

Handle Length
47 in
Head Width
9.5 in
Head Length
14 in

Details

Number of Tines
5
Handle Type
Straight
Handle Material
Hardwood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.