Zoro Homepage

Straight Blade Pruning Saw with 12 in Blade

  • Mfr # 237612

  • Zoro # G516460258


product price: $53.99
/ea

Key Features

Blade Type
Straight
Overall Length
20 in
Blade Length
12 in
Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237612
Zoro #
G516460258
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
20 in
Blade Length
12 in

Details

Blade Type
Straight
Type
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.