
Telescoping Long-Reach Cut-and-Hold Pruner, 6 ft. - 10 ft.
Mfr # 237701
Zoro # G116460269
product price: $130.86
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1/2 in
Blade Type
Cut-and-Hold
Head Type
Pruner
Min. Handle Length
6 ft
Telescoping
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237701
Zoro #
G116460269
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Handle Length
6 ft
Max. Handle Length
10 ft
Details
Cutting Capacity
1/2 in
Blade Type
Cut-and-Hold
Head Type
Pruner
Telescoping
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.