This item is Discontinued.

Gemplers Vinyl, 100 PK, Clear 198238-XL

Vinyl, 100 PK, Clear (Discontinued)

  • Mfr # 198238-XL
  • Zoro # G602679625
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
198238-XL
Zoro #
G602679625
UPC #
-
Country of Origin
China

Dimensions

Length
9.45
Width
5.12
Height
2.8
Outside Diameter
1.91

Details

Color
Clear
Material
Vinyl

Description

Gemplers 5-mil Industrial-Grade, Disposable Vinyl Gloves conform to your hand for exceptional fit and comfort. Fit either hand for added convenience. Available sizes: S (8), M (9), L (10) or XL (11).

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.