Zoro Homepage

1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm

  • Mfr # FS-200, 26838

  • Zoro # G3460231


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1 FNPT
Switch Type
SPDT
Max. Pressure
400 psi
Contact Rating
20VA
Type
Shuttle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-200, 26838
Zoro #
G3460231
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1 FNPT
Overall Length
3.3 in
Connection Size
1 in
Overall Height
3 in
Overall Width
1.8 in

Details

Switch Type
SPDT
Max. Pressure
400 psi
Item
Liquid Flow Switch
Contact Rating
20VA
Type
Shuttle
Float Switch Contact Form
SPDT
Body Material
Bronze
Flow Rate
2 to 8 gpm
Max. Pressure (PSI)
400 psi
Min. Ambient Temp. (F)
-20 Degrees
Max. Ambient Temp. (F)
200 Degrees F
Min. Fluid Temp. (F)
-20 Degrees F
Max. Fluid Temp. (F)
200 Degrees F
Material of Construction
Bronze, Ceramic, PTFE, Stainless Steel, Viton
Recommended Filtration (microns)
150 micron
Standards
CSA Certified, FM Approved, UL Listed
Media Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
8 gpm
Switch Position
Normally Closed, Normally Open
Set Point Configuration
Adjustable
Flow Rate - Minimum
2 gpm
Connection Type
FNPT
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Contact Rating (DC)
20 V
Flow Switch Type
Piston
Media Temperature - Minimum
-20 Degrees F
Housing Material
Bronze
Wetted Material
316 Stainless Steel, Bronze, Ceramic, PTFE, Viton
Filter Rating - Maximum
150 micron
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
200 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 8 gpm, Flow Rate - Minimum 2 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Bronze, Media Temperature - Maximum 200 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.