1" MNPT SPDT Liquid Flow Switch 24V-240V AC/DC 15 to 48 gpm
Mfr # FS-550, 29609
Zoro # G3184921
product price:Â $336.99
/ea
Free Shipping & Returns
Key Features
Connection Size (In.)
1 MNPT
Switch Type
SPDT
Voltage
24V-240V AC/DC
Max. Pressure
200 psi
Max. Fluid Temp. (F)
300 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-550, 29609
Zoro #
G3184921
UPC #
-
Country of Origin
United States
Dimensions
Connection Size (In.)
1 MNPT
Connection Size
1 in
For Pipe Size
1 1/2 in
Overall Width
1 in
Overall Height
8.9 in
Description
Liquid Flow Switch, Ambient Temperature - Maximum 300 Degrees F, Ambient Temperature - Minimum -30 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (DC) 20 V, Flow Rate - Maximum 52 gpm, Flow Rate - Minimum 15 gpm, Flow Switch Type Paddle, For Pipe Size 1 1/2 in, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material Brass, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum -30 Degrees F, Overall Height 8.9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.