This item is Discontinued.

Gems Sensors 1/2" FNPT NO Flow Switch 24VAC/DC 230500-1-40

1/2" FNPT NO Flow Switch 24VAC/DC (Discontinued)

  • Mfr # 230500-1-40
  • Zoro # G8131907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230500-1-40
Zoro #
G8131907
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
1/2 FNPT
Overall Length
4 in
Connection Size
1/2 in
Overall Width
1.1 in

Details

Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Item
Flow Switch
Min. Ambient Temp. (F)
-14 Degrees
Wetted Materials
303 SS, 316 SS
Compliance
CE
Type
Thermal Dispersion
Contact Rating
30Vac@45mA, 42Vdc @65mA
Application
Coolant Loops, Other
Body Material
316 Stainless Steel
Max. Pressure (PSI)
363 psi
Material of Construction
303 SS, 316 SS
Max. Fluid Temp. (F)
140 Degrees F
Min. Fluid Temp. (F)
-14 Degrees F
Flow Rate
40 cm/sec
Float Switch Contact Form
Normally Open
Max. Ambient Temp. (F)
140 Degrees F
For Use With
Liquids or Gases
Switch Enclosure
IP65
Standards
CE Certified, CSAus Certified, RoHS
Flow Switch Type
Thermal-Dispersion
Housing Material
316 Stainless Steel
Flow Rate - Maximum
0.9 gpm
Set Point Configuration
Fixed
Switch Position
Normally Open
Wetted Material
303 Stainless Steel, 316 Stainless Steel
Media Temperature - Minimum
-14 Degrees F
Contact Rating (DC)
65 mA @ 42V
Media Temperature - Maximum
140 Degrees F
Connection Type
FNPT
Flow Rate - Minimum
0 gpm
Contact Rating (AC)
45 mA @ 30V
Ambient Temperature - Minimum
-14 Degrees F
Ambient Temperature - Maximum
140 Degrees F

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 0.9 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.1 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.