Zoro Homepage

1/2" FNPT NO Flow Switch 24VAC/DC

  • Mfr # 230500-1-60

  • Zoro # G8261057


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 FNPT
Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
For Use With
Liquids or Gases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230500-1-60
Zoro #
G8261057
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
1/2 FNPT
Overall Length
4 in
Overall Width
1.1 in
Connection Size
1/2 in

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 1.34 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.