Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT SPDT Liquid Flow Switch 0.5 to 20 gpm

  • Mfr # FS-10798, 25364

  • Zoro # G2650681


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 FNPT
Switch Type
SPDT
Max. Pressure
1000 psi
Flow Rate
0.5 to 20 gpm
Contact Rating
20VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-10798, 25364
Zoro #
G2650681
UPC #
013227017683
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2 FNPT
Overall Length
4.1 in
Overall Width
1.3 in
Overall Height
2 in
Connection Size
1/2 in

Details

Switch Type
SPDT
Max. Pressure
1000 psi
Item
Liquid Flow Switch
Flow Rate
0.5 to 20 gpm
Contact Rating
20VA
Body Material
Stainless steel
Float Switch Contact Form
SPDT
Min. Ambient Temp. (F)
-20 Degrees
Max. Ambient Temp. (F)
300 Degrees F
Recommended Filtration (microns)
50 micron
Type
Piston
Min. Fluid Temp. (F)
-20 Degrees F
Max. Pressure (PSI)
1,000 psi
Material of Construction
Epoxy, Stainless Steel, Viton
Max. Fluid Temp. (F)
300 Degrees F
Standards
CE Certified, CSA Listed, UL Explosion Proof, UL Listed
Media Temperature - Maximum
300 Degrees F
Flow Switch Type
Piston
Flow Rate - Maximum
20 gpm
Switch Position
Normally Closed, Normally Open
Contact Rating (DC)
20 V
Filter Rating - Maximum
50 micron
Connection Type
FNPT
Set Point Configuration
Adjustable
Housing Material
316 Stainless Steel
Flow Rate - Minimum
0.5 gpm
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Ambient Temperature - Maximum
300 Degrees F
Wetted Material
316 Stainless Steel, Polypropylene, Viton
Media Temperature - Minimum
-20 Degrees F
Ambient Temperature - Minimum
-20 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 300 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 1/2 in, Connection Type FNPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 50 micron, Flow Rate - Maximum 20 gpm, Flow Rate - Minimum 0.5 gpm, Flow Switch Type Piston, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Housing Material 316 Stainless Steel, Media Temperature - Maximum 300 Degrees F, Media Temperature - Minimum -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.