Zoro Homepage

1/2" MNPT SPST NO Liquid Flow Switch AC or DC 3 gpm

  • Mfr # FS-150, NO, 3.0GPM

  • Zoro # G2944252


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 MNPT
Switch Type
SPST
Voltage
AC or DC
Max. Pressure
200 psi
Application
Beverage Dispensing and Distilling, Chemical Additives, Conveyors, Gas Sampling, High Speed Spindles, Laser Heads, Machine Tools, Power Supplies, Presses, Robotics, Rotating Equipment, Semiconductor Equipment, Water Purifications and Filtering, Welders, X-Ray Film Processing, X-Ray Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-150, NO, 3.0GPM
Zoro #
G2944252
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2 MNPT
Overall Length
5.9 in
Overall Width
1.3 in
Overall Height
1.9 in
Connection Size
1/2 in

Details

Switch Type
SPST
Voltage
AC or DC
Max. Pressure
200 psi
Item
Liquid Flow Switch
Application
Beverage Dispensing and Distilling, Chemical Additives, Conveyors, Gas Sampling, High Speed Spindles, Laser Heads, Machine Tools, Power Supplies, Presses, Robotics, Rotating Equipment, Semiconductor Equipment, Water Purifications and Filtering, Welders, X-Ray Film Processing, X-Ray Tubes
Recommended Filtration (microns)
150 micron
Material of Construction
316 SS, Polypropylene, Ryton -R4, Viton
Min. Fluid Temp. (F)
0 Degrees F
Switch Enclosure
Polypropylene
Flow Rate
3 gpm
Float Switch Contact Form
Normally Open
Wetted Materials
316 SS, Polypropylene, Ryton -R4, Viton
Body Material
Polypropylene
Max. Fluid Temp. (F)
212 Degrees F
For Use With
liquids
Contact Rating
20VA
Max. Pressure (PSI)
150 psi @ 150F to 212F, 200 psi @ 70F to 150F
Type
Piston
Min. Ambient Temp. (F)
0 Degrees
Max. Ambient Temp. (F)
212 Degrees F
Standards
CSA Listed, RoHS, UL Listed
Contact Rating (DC)
20 V
Switch Position
Normally Open
Flow Switch Type
Piston
Housing Material
Polypropylene
Flow Rate - Maximum
3 gpm
Wetted Material
Polypropylene
Filter Rating - Maximum
150 micron
Ambient Temperature - Maximum
212 Degrees F
Set Point Configuration
Fixed
Media Temperature - Minimum
0 Degrees F
Ambient Temperature - Minimum
0 Degrees F
Connection Type
NPT
Media Temperature - Maximum
212 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum 0 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 3 gpm, Flow Switch Type Piston, Housing Material Polypropylene, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Overall Height 1.9 in, Overall Length 5.9 in, Overall Width 1.3 in, Phase -, Set Point Configuration Fixed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.