Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT NO Flow Switch 24VAC/DC

  • Mfr # 230500-2-60

  • Zoro # G8114145


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/4 FNPT
Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Flow Rate
60 cm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230500-2-60
Zoro #
G8114145
UPC #
-
Country of Origin
Germany

Dimensions

Connection Size (In.)
3/4 FNPT
Overall Length
4 in
Overall Width
1.5 in
Connection Size
3/4 in

Details

Switch Type
SPST
Voltage
24V AC/DC
Max. Pressure
363 psi
Item
Flow Switch
Flow Rate
60 cm/sec
Body Material
316 Stainless Steel
Material of Construction
303 SS, 316 SS
Min. Ambient Temp. (F)
-14 Degrees
Min. Fluid Temp. (F)
-14 Degrees F
Max. Fluid Temp. (F)
140 Degrees F
Wetted Materials
303 SS, 316 SS
Contact Rating
30Vac@45mA, 42Vdc @65mA
For Use With
Liquids or Gases
Application
Coolant Loops, Other
Max. Ambient Temp. (F)
140 Degrees F
Float Switch Contact Form
Normally Open
Max. Pressure (PSI)
363 psi
Type
Thermal Dispersion
Compliance
CE
Switch Enclosure
IP65
Standards
CE Certified, CSAus Certified, RoHS
Ambient Temperature - Minimum
-14 Degrees F
Contact Rating (DC)
65 mA @ 42V
Flow Rate - Minimum
1 gpm
Ambient Temperature - Maximum
140 Degrees F
Housing Material
316 Stainless Steel
Connection Type
FNPT
Set Point Configuration
Fixed
Media Temperature - Maximum
140 Degrees F
Flow Switch Type
Thermal-Dispersion
Switch Position
Normally Open
Flow Rate - Maximum
2.79 gpm
Wetted Material
303 Stainless Steel, 316 Stainless Steel
Media Temperature - Minimum
-14 Degrees F
Contact Rating (AC)
45 mA @ 30V

Description

Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -14 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 30V, Contact Rating (DC) 65 mA @ 42V, Flow Rate - Maximum 2.79 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Thermal-Dispersion, Housing Material 316 Stainless Steel, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -14 Degrees F, Overall Length 4 in, Overall Width 1.5 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.