Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT SPDT Liquid Flow Switch 24VDC 5 to 30 gpm

  • Mfr # RFS, 180395

  • Zoro # G2838053


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/4 FNPT
Switch Type
SPDT
Voltage
24V DC
Max. Pressure
200 psi
Min. Fluid Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS, 180395
Zoro #
G2838053
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/4 FNPT
Overall Length
2 in
Overall Width
3.9 in
Overall Height
2.4 in
Connection Size
3/4 in

Details

Switch Type
SPDT
Voltage
24V DC
Max. Pressure
200 psi
Item
Liquid Flow Switch
Min. Fluid Temp. (F)
-20 Degrees F
Min. Ambient Temp. (F)
-20 Degrees
Contact Rating
35mA/95mA
Material of Construction
Brass, Ceramic, Polysulfone, PPS Composite, Viton
Body Material
Brass
Float Switch Contact Form
SPDT
Max. Fluid Temp. (F)
212 Degrees F
Type
Rotor
Max. Pressure (PSI)
200 psi
Recommended Filtration (microns)
150 micron
Flow Rate
5 to 30 gpm
Max. Ambient Temp. (F)
150 Degrees F
Standards
CE Certified, UL Listed
Flow Rate - Maximum
30 gpm
Flow Switch Type
Hall Effect
Filter Rating - Maximum
150 micron
Ambient Temperature - Maximum
212 Degrees F
Contact Rating (DC)
20 mA @ 24V
Housing Material
Brass
Switch Position
Normally Closed, Normally Open
Contact Rating (AC)
45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized)
Wetted Material
Brass, Ceramic, Polysulfone, Viton
Media Temperature - Minimum
-20 Degrees F
Set Point Configuration
Adjustable
Media Temperature - Maximum
212 Degrees F
Connection Type
FNPT
Flow Rate - Minimum
5 gpm
Ambient Temperature - Minimum
-20 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 212 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/4 in, Connection Type FNPT, Contact Rating (AC) 45 mA @ 115V (No Load), 95 mA @ 115V (Load - Relay Energized), Contact Rating (DC) 20 mA @ 24V, Filter Rating - Maximum 150 micron, Flow Rate - Maximum 30 gpm, Flow Rate - Minimum 5 gpm, Flow Switch Type Hall Effect, Housing Material Brass, Media Temperature - Maximum 212 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.