Zoro Homepage

3/8" MNPT SPST NO Liquid Flow Switch 0.15 gpm

  • Mfr # FS-380, 193482

  • Zoro # G2492235


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/8 MNPT
Switch Type
SPST
Max. Pressure
1500 psi
Flow Rate
0.15 gpm
Max. Ambient Temp. (F)
275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-380, 193482
Zoro #
G2492235
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/8 MNPT
Overall Length
3.5 in
Overall Height
1 in
Connection Size
3/8 in
Overall Width
0.9 in

Description

Liquid Flow Switch, Ambient Temperature - Maximum 275 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 0.15 gpm, Flow Rate - Minimum 0 gpm, Flow Switch Type Piston, Housing Material 316 Stainless Steel, Media Temperature - Maximum 275 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 3.5 in, Overall Width 0.9 in, Phase -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.