Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT SPST NO Liquid Flow Switch 2 gpm

  • Mfr # FS-380, 178353

  • Zoro # G2794382


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
3/8 MNPT
Switch Type
SPST
Max. Pressure
1500 psi
Float Switch Contact Form
Normally Open
Flow Rate
2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-380, 178353
Zoro #
G2794382
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
3/8 MNPT
Overall Length
3.5 in
Overall Width
0.9 in
Overall Height
1 in
Connection Size
3/8 in

Details

Switch Type
SPST
Max. Pressure
1500 psi
Item
Liquid Flow Switch
Float Switch Contact Form
Normally Open
Flow Rate
2 gpm
Max. Fluid Temp. (F)
275 Degrees F
Recommended Filtration (microns)
100 micron
Min. Fluid Temp. (F)
-20 Degrees F
Material of Construction
Brass, Epoxy, Fluorocarbon, PPS Composite, Stainless Steel
Max. Ambient Temp. (F)
275 Degrees F
Min. Ambient Temp. (F)
-20 Degrees
Max. Pressure (PSI)
1,500 psi
Contact Rating
20VA
Type
Piston
Body Material
Brass
Standards
CE Certified, UL Listed
Flow Rate - Minimum
1 gpm
Media Temperature - Minimum
-20 Degrees F
Connection Type
NPT
Ambient Temperature - Maximum
275 Degrees F
Flow Switch Type
Piston
Media Temperature - Maximum
275 Degrees F
Ambient Temperature - Minimum
-20 Degrees F
Switch Position
Normally Open
Set Point Configuration
Fixed
Filter Rating - Maximum
100 micron
Contact Rating (DC)
20 V
Housing Material
Brass
Flow Rate - Maximum
2 gpm
Wetted Material
316 Stainless Steel, Brass, Viton, Polypropylene

Description

Liquid Flow Switch, Ambient Temperature - Maximum 275 Degrees F, Ambient Temperature - Minimum -20 Degrees F, Connection Size 3/8 in, Connection Type NPT, Contact Rating (DC) 20 V, Filter Rating - Maximum 100 micron, Flow Rate - Maximum 2 gpm, Flow Rate - Minimum 1 gpm, Flow Switch Type Piston, Housing Material Brass, Media Temperature - Maximum 275 Degrees F, Media Temperature - Minimum -20 Degrees F, Overall Height 1 in, Overall Length 3.5 in, Overall Width 0.9 in, Phase -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.