Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rate Sensor, Turbine, 1.3 GPM Max

  • Mfr # FT-110, 173931

  • Zoro # G3072167


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
200 psi
Connection Size
3/8 in
Standards
CE Certified, CSAus Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-110, 173931
Zoro #
G3072167
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection Size
3/8 in
Overall Length
2.2 in
Connection Size (In.)
3/8 MNPT
Length (In.)
2 5/32 in
Height (In.)
1 3/16 in
Width (In.)
45/64 in
Overall Width
0.7 in
Overall Height
1.2 in

Details

Item
Flow Rate Sensor
Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
200 psi
Standards
CE Certified, CSAus Certified, RoHS
Flow Range (GPM)
0.13 to 1.3
Pulses per Liter
6,900 pulses/L
Flow Range (LPM)
0.5 to 5.0
Pulses per Gallon
26,100 pulses/gal
Recommended Filtration (microns)
24 micron
Housing Material
Nylon
Accuracy (%)
+/-3
Max. Viscosity (SSU)
32 to 81
Input Power
5 to 24 V DC @ 8mA
Output Frequency (Hertz)
58 to 575
Max. Voltage
24
Repeatability (%)
+/-0.5
Operating Temp. Range (F)
212 Degrees F
Type
Turbine
Circuit Type
NPN
Burst Pressure (PSI)
2,500 psi
Wetted Materials
Nylon, PTFE/Graphite
Flow Range
0.13 to 1.3
Includes
Spade Terminals
Operating Temperature - Minimum
-4 Degrees F
Viscosity - Maximum
81 SUS
Flow Rate - Minimum
0.13 gpm
Flowmeter Type
Turbine
Flow Rate - Maximum
1.3 gpm
Output Frequency
575 Hz
Operating Temperature - Maximum
212 Degrees F
Wetted Material
Nylon, PTFE Graphite
Filter Rating - Maximum
50 micron
Transistor Circuit Type
NPN
Pulse Rate
26,100 pulses/gal
Voltage - Maximum
24V DC
Operating Pressure - Maximum
200 psi

Description

Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 3/8 in, Connection Type NPT, Flow Rate - Maximum 1.3 gpm, Flow Rate - Minimum 0.13 gpm, Viscosity - Maximum 81 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 200 psi, Accuracy +/-3 Percent, Output Frequency 575 Hz, Voltage - Maximum 24V DC, Pulse Rate 26,100 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Includes Spade Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.