Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Rate Sensor, Turbine, 65 GPM Max

  • Mfr # 19H256

  • Zoro # G4545055


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
350 psi
Connection Size
1/4 in
Standards
CE Certified, CSAus Certified, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19H256
Zoro #
G4545055
UPC #
-
Country of Origin
Switzerland

Dimensions

Connection Size
1/4 in
Overall Length
1.8 in
Width (In.)
5/8 in
Connection Size (In.)
1/4 MNPT
Length (In.)
1 3/4 in
Height (In.)
1 1/8 in
Overall Height
1.1 in
Overall Width
0.6 in

Details

Item
Flow Rate Sensor
Connection Type
NPT
Accuracy
+/-3%
Operating Pressure (PSI)
350 psi
Standards
CE Certified, CSAus Certified, RoHS
Flow Range (GPM)
0.026 to 0.65
Flow Range
0.026 to 0.65
Input Power
5 to 24 V DC
Wetted Materials
Nylon, PTFE/Graphite
Housing Material
Nylon
Agency Compliance
ROHS
Includes
Spade Terminals
Output Frequency (Hertz)
366 to 917
Operating Temp. Range (F)
-4 Degrees F to 212 Degrees F
Pulses per Gallon
83,200 pulses/gal
Burst Pressure (PSI)
1,400 psi
Max. Viscosity (SSU)
32 to 70
Max. Voltage
24
Type
Turbine
Repeatability (%)
+/-5.0
Flow Range (LPM)
0.1 to 2.5
Circuit Type
NPN
Pulses per Liter
22,000 pulses/L
Accuracy (%)
+/-3
Recommended Filtration (microns)
50 micron
Operating Temperature - Minimum
-4 Degrees F
Viscosity - Maximum
70 SUS
Operating Pressure - Maximum
350 psi
Filter Rating - Maximum
50 micron
Transistor Circuit Type
NPN
Flow Rate - Minimum
0.026 gpm
Output Frequency
917 Hz
Voltage - Maximum
24V
Flow Rate - Maximum
0.65 gpm
Pulse Rate
83,200 pulses/gal
Flowmeter Type
Turbine
Wetted Material
Nylon, PTFE Graphite
Operating Temperature - Maximum
212 Degrees F

Description

Flow Rate Sensor, Flowmeter Type Turbine, Connection Size 1/4 in, Connection Type NPT, Flow Rate - Maximum 0.65 gpm, Flow Rate - Minimum 0.026 gpm, Viscosity - Maximum 70 SUS, Housing Material Nylon, Filter Rating - Maximum 50 micron, Operating Pressure - Maximum 350 psi, Accuracy +/-3 Percent, Output Frequency 917 Hz, Voltage - Maximum 24V, Pulse Rate 83,200 pulses/gal, Wetted Material Nylon, PTFE Graphite, Standards CE Certified, CSAus Certified, RoHS, Includes Spade Terminals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.