Firefighter Tool, Plastic
Mfr # 559-1
Zoro # G6620957
product price: $38.99
/eaKey Features
Handle Material
Plastic
Handle Length
4.38 in
Features
Comprised of Heat and Cut Resistant Materials, High Strength, Lightweight (3 oz), This Rugged Device Will Endure the Hostile Environments You Encounter
Overall Length
3 ft
Tool Type
Multi-Purpose Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559-1
Zoro #
G6620957
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
4.38 in
Overall Length
3 ft
Details
Item
Firefighter Tool
Handle Material
Plastic
Features
Comprised of Heat and Cut Resistant Materials, High Strength, Lightweight (3 oz), This Rugged Device Will Endure the Hostile Environments You Encounter
Tool Type
Multi-Purpose Tool
Application
Cylinder Carry, Door Control, Girth Hitch any object, Hose Roll Carry, Hose Strap, Victim Carry, Victim Drag
Resistance Properties
Cut Resistant, Heat Resistant
Description
Firefighter Tool, Handle Length 4.38 in, Handle Material Plastic, Overall Length 3 ft, Tool Type Multi-Purpose Tool, Application Cylinder Carry, Door Control, Girth Hitch any object, Hose Roll Carry, Hose Strap, Victim Carry, Victim Drag, Features Comprised of Heat and Cut Resistant Materials, High Strength, Lightweight (3 oz), This Rugged Device Will Endure the Hostile Environments You Encounter, Resistance Properties Cut Resistant, Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.