This item is Discontinued.

Gen Disposable Gloves, 4.40 mil Palm, Latex, M, 1000 PK, Natural GEN8971MCT

Disposable Gloves, 4.40 mil Palm, Latex, M, 1000 PK, Natural (Discontinued)

  • Mfr # GEN8971MCT
  • Zoro # G4050871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEN8971MCT
Zoro #
G4050871
UPC #
10729661215376
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4.40 mil
Glove Size
M

Details

Item
Disposable Gloves
Color
Natural
Material
Latex
Disposable Glove Material
Latex
Powdered/Powder Free
Powder Free

Description

GEN Latex General-Purpose Gloves, Powder-Free, Natural, Medium, 4.4 mil, 1000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.