Shop GEN

Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent

  • Mfr # 614-10

  • Zoro # G4073533


product price:  $27.95
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
JRT Jr.
Dispenser Material
ABS Plastic
Color
Transparent
For Max. Roll Dia.
9"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
614-10
Zoro #
G4073533
UPC #
10749507000805
Country of Origin
Mexico

Dimensions

For Max. Roll Dia.
9"
Width
19.5"
Depth
5.5"
Height
11.25"
Dispenser Height
6.7 in
Dispenser Depth
1.97 in
Dispenser Width
5 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
JRT Jr.
Dispenser Material
ABS Plastic
Color
Transparent
Capacity
Holds Two 9" Rolls
Includes
Key; Screws/Anchors to Hang
For Use With
Boardwalk® 6100; GEN 9JUMBO
Standards
ISO 9001
Compatible Mfg. Model Number
6100, 9JUMBO
Roll Capacity
Two Rolls

Description

GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.