Zoro Homepage

Bolt Installation Kit for all EXECUTIVE Fifth Wheel Pin Boxes

  • Mfr # GH-80943

  • Zoro # G016560731


product price: $51.99
/ea

Key Features

Length
14 in
Color
Black
Material
Steel
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-80943
Zoro #
G016560731
UPC #
810006123500
Country of Origin
United States

Dimensions

Length
14 in
Depth
12 in

Details

Color
Black
Material
Steel

Description

Bolt Installation Kit for EXECUTIVE Fifth Wheel Pin Box 12 qty - 5/8 x 2 grade 8 bolts & 12 qty - 5/8 steel lock nuts & 24 qty - flat washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.