Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega-Duty Series, 2" Shank, Hitch & Versa-Ball, GH-313

  • Mfr # GH-313

  • Zoro # G8405760


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Towing Capacity
10K
Tongue Capacity
1.5K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-313
Zoro #
G8405760
UPC #
-
Country of Origin
United States

Details

Material
Steel
Towing Capacity
10K
Tongue Capacity
1.5K

Description

5" Drop, 1.5K Tongue Weight, 10K Towing Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.