Shop BUYERS PRODUCTS

8-19 Foot Tarp Kit 900W/90-1 Gear Motor - 4 Springs Without Wind Deflector

  • Mfr # 5546396

  • Zoro # G9110208


product price:  $1,239.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Underbody Spring Mount Tarp System
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Length
8 to 19 ft.
Diameter
3/4" (Motor Output Shaft)
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5546396
Zoro #
G9110208
UPC #
724920123297
Country of Origin
United States

Dimensions

Length
8 to 19 ft.
Diameter
3/4" (Motor Output Shaft)

Details

Item
Tarp Kit
Type
Underbody Spring Mount Tarp System
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
For Use With
Dump Applications, Manual Tarp Systems
Material
Aluminum
Sub-Category
Tarp Accessories

Description

Tarp Kit,8-19 ft.,900,90:1 Gear Motor


  • •Reliably covers and protects your payload.
  • •Slim underbody mount keeps the pivoting unit protected and out of the way.
  • •Choose from high speed, high torque or regular gear motors with 1 or 3 year warranties.
  • •Fingertip electric controls for ease of operation.
  • •Sturdy weather and corrosion-resistant aluminum components for reliable performance, time after time.
  • •Fits dump bodies from 8 ft to 19 ft long.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.