PHANTOM-X 2.5 Solid Shank 7.5 Drop 1.6K TW 16K Hitch & GH-051 Dual-Ball & GH-032 Pintle Lock

  • Mfr # GH-2424X

  • Zoro # G910841912


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Towing Capacity
16000
Finish
Powder Coat
Includes
Pintle Lock Included, Dual Ball Included
Tongue Capacity
1600
Shank Diameter
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2424X
Zoro #
G910841912
UPC #
810006127867
Country of Origin
United States

Dimensions

Shank Diameter
2.5
Drop Length
5

Details

Towing Capacity
16000
Finish
Powder Coat
Includes
Pintle Lock Included, Dual Ball Included
Tongue Capacity
1600
Color
Black
Material
Steel

Description

The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.;The PHANTOM-X 16K drop hitch is a competitively priced hitch perfect for heavy-duty towing. The PHANTOM-X hitch is compatible with 2.5 truck receivers and is available with a dual-ball mount or a tri-ball mount. It is also offered with a pintle lock, allowing users the ability to tow with a lunette ring trailer. GEN-Ys innovative stacked tube design allows customers the ability to adjust the ball mount up or down in order to achieve the right amount of drop every time! Not only is the PHANTOM-X hitch fully adjustable, but it can also be used in the drop or the rise position. This makes the PHANTOM-X reliable as well as versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.