Zoro Homepage

200 amp Auto Transfer Switch with 20-40 Circuit Load Center

  • Mfr # RXGW20SHA3

  • Zoro # G305619140


product price: $1,579.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
200
Material
Aluminum
Voltage
120/240V
Enclosure Material
NEMA 3R
Amperage
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXGW20SHA3
Zoro #
G305619140
UPC #
696471076219
Country of Origin
United States

Dimensions

Overall Width
17.5 in
Assembled Height
38.5 in
Assembled Depth
8 in
Assembled Width
17.5 in
Overall Height
38.5 in
Overall Depth
8 in

Details

Item
Load Center
Max. Amps
200
Material
Aluminum
Voltage
120/240V
Enclosure Material
NEMA 3R
Amperage
200 A
Color / Finish
Bisque
Brand / Model Compatibility
Generac
Maximum Generator Input
48000 W
Restrictions
Yes
Installation Instructions Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.