This item is Discontinued.

Generac 2700 psi 2.3 gpm Cold Water Gas Pressure Washer 6022

2700 psi 2.3 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # 6022
  • Zoro # G9180516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6022
Zoro #
G9180516
UPC #
696471059892
Country of Origin
United States

Dimensions

Height
40-1/2"
Hose Dimensions
1/4" x 25 ft.
Width
16"
Length
23-1/4"

Details

Standards
PWMA
Burner Fuel
Gasoline
Pressure Washer Duty Rating
Medium Duty (2000 to 2799 psi)
Starter Type
Recoil
Pressure Washer Water Type
Cold
Engine Displacement
196cc
Pump Drive
Direct
Includes
High-Pressure Hose, Wand, Gun, (4) Quick-Connect Nozzles
Operating Pressure
2700 psi
Net Weight
61.5 lb.
Detergent Injection System
Yes
Warranty
2 yr.
Pressure Washer Style
Cart
Pressure Washer Flow Rate
2.3 gpm
Power Type
Gas
Usable Hours per Week
0 to 10
Item
Pressure Washer
Engine Brand
Generac
Pump Type
Axial Cam
Duty Rating
Medium Duty
Flow Rate
2.3 gpm
Water Type
Cold

Description

Pressure Washer, Medium Duty (2000 to 2799 psi), 2700 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.3 gpm, Engine Brand Generac, Starter Type Recoil, Engine Displacement 196cc, Detergent Injection System Yes, Pump Type Axial Cam, Pump Drive Direct, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 In. x 25 ft., Burner Fuel Gasoline, Includes High-Pressure Hose, Wand, Gun, (4) Quick-Connect Nozzles

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.