Shop GENERAC

Auto Trns Swtch, 120/208V AC, 18kW

  • Mfr # RTSW200G3
  • Zoro # G3294456

product price: 
$
2,755.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Voltage
208V
Overall Depth
10 1/16 in
Assembled Height
48 in
Brand / Model Compatibility
Generac
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTSW200G3
Zoro #
G3294456
UPC #
696471620467
Country of Origin
United States
Item
Transfer Switch
Material
Aluminum
Voltage
208V
Brand / Model Compatibility
Generac
Color / Finish
grey
Amperage
200 A
Maximum Generator Input
22000 W
Installation Instructions Included
Yes
Installation Hardware Included
Yes
Engine Warmup Delay
5 sec
Service Rated Transfer Switch
Yes
Current Rating
200 A
Compatible with Brand
Generac
NEMA Enclosure Rating
3R
Withstand Current Rating
18,000 A
Maximum Wattage
18,000 W
Transfer to Generator Start Time Delay
5 sec
Re-Transfer Time Delay
15 sec
Standards
UL Listed
Compatible Series
RTS
Manufacturer Warranty
5 yr
Engine Cooldown Timer
60 sec
Enclosure Material
Aluminum
Automatic Exerciser
No
Rated Voltage
120/208V AC
Phase
Three
Load Transition Type
Open Transition
Manual Override
Yes
Compatible with Series
RTS

Dimensions

Overall Depth
10 1/16 in
Assembled Height
48 in
Overall Height
48 in
Assembled Depth
10.06 in
Assembled Width
21.82 in
Overall Width
21 13/16 in
Minimum Wire Size
4 AWG
Maximum Wire Size
400 MCM

Description

Generator Transfer Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.