Home Standdy Generator
- Mfr # 7257
- Zoro # G724159319
product price:Â
$
5,543.99
/ea
Key Features
Engine Cooling
Air
Overall Length
46 3/8 in
Running Wattage - Propane (LPG)
10 kW
Rated Voltage
240V AC
Fuel Type
Natural Gas/Propane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7257
- Zoro #
- G724159319
- UPC #
- 696471104059
- Country of Origin
- United States
Dimensions
- Overall Length
- 46 3/8 in
- Overall Height
- 30 11/16 in
- Overall Width
- 26 5/16 in
- Wire Rope Length
- 46 3/8 in
- Length
- 46 3/8 in
Details
- Engine Cooling
- Air
- Running Wattage - Propane (LPG)
- 10 kW
- Rated Voltage
- 240V AC
- Fuel Type
- Natural Gas/Propane
- Phase
- Single
- Running Wattage - Natural Gas (NG)
- 9 kW
- Item
- Standby Generator
- Rated Current @ 240V AC - Natural Gas (NG)
- 38 A
Description
Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Air, Phase Single, Rated Voltage 240V AC, Running Wattage - Natural Gas (NG) 9 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Natural Gas (NG) 38 A, Transfer Switch Included No, Transfer Switch Current Rating Not Applicable, Service Rated Transfer Switch Not Applicable, CARB Compliant Yes, Overall Length 46 3/8 in, Overall Width 26 5/16 in, Overall Height 30 11/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.