This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane, 1 Phase, 48kW, Liquid Cooled RG04854AVAX

Automatic Standby Generator, Liquid Propane, 1 Phase, 48kW, Liquid Cooled (Discontinued)

  • Mfr # RG04854AVAX
  • Zoro # G2183697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG04854AVAX
Zoro #
G2183697
UPC #
094727980806
Country of Origin
United States

Dimensions

Length
76-29/32"
Engine Size
5.4L
Width
33-1/2"
Height
40-39/64"
Length (Straight Wireway)
76-29/32"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane
Phase
1
Amps
200.0
Engine Cooling
Liquid
Standby Power Rating
48kW
CARB Compliant
No
Run Time Hour Meter
Yes
Enclosure Material
Aluminum
Over Crank Protection
Yes
Generator Fuel Type
Liquid Propane
Includes
Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
High Temp. Alarm
Yes
Power Factor
1.0
Engine Block Heater
Optional
Engine RPM
1800
Generator Mfr. Warranty Details
5 yr
Generator Voltage
120V AC/240V AC
Fault Indicator Lights
Yes
12VDC Battery Charger
Yes
kW
48
LP Consumption @ Half Load
4.14 gph
Main Circuit Breaker
Yes
Low Oil Pressure Alarm
Yes
Standards
UL, cUL, CSA, NEMA, EGSA
Repeat of Exercise Cycle
7 days
Hz
60
Over Speed Shutdown
No
Fuel NPT Pipe Connection Sz.
3/4"
Engine (Block Heater)
Optional
NG Consumption @ Half Load
392 cu. ft./hr.
Fuel Tank Capacity
Continuous
Battery Included
No
Min. Gas Pressure @ Generator (In WC)
5 to 14
Low Coolant Level Alarm
yes
kVA Rating
60
Battery Requirements
26R, 525 CCA
Automatic Volts Regulation
Yes
Series
Protector
Generator Engine Brand
Generac
Engine Brand
Generac
Voltage
120/240VAC

Description

Automatic Standby Generator, Fuel Type Liquid Propane, Engine Cooling Liquid, Phase 1, CARB Compliant No

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.