This item is Discontinued.

Generac Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 20kW LP/18kW NG, Air Cooled 6250

Automatic Standby Generator, Liquid Propane/Natural Gas, 1 Phase, 20kW LP/18kW NG, Air Cooled (Discontinued)

  • Mfr # 6250
  • Zoro # G2601977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250
Zoro #
G2601977
UPC #
696471058871
Country of Origin
United States

Dimensions

Length
48"
Height
29"
Engine Size
999cc
Width
25"
Length (Straight Wireway)
48"

Details

Item
Automatic Standby Generator
Fuel Type
Liquid Propane/Natural Gas
Phase
1
Amps
LP 83.3/75.0 NG
Engine Cooling
Air
Standby Power Rating
20kW LP/18kW NG
Battery Included
No
kVA Rating
20 LP/18 NG
Engine Block Heater
Optional
Engine RPM
3600
Main Circuit Breaker
Yes
High Temp. Alarm
Yes
Fault Indicator Lights
Yes
LP Consumption @ Half Load
2.90 gph
Generator Voltage
240VAC
Over Speed Shutdown
Yes
Enclosure Material
Aluminum
Generator Fuel Type
Liquid Propane/Natural Gas
Low Coolant Level Alarm
yes
Low Oil Pressure Alarm
Yes
Automatic Volts Regulation
Yes
Includes
1 ft. Flexible Fuel Line Connector
Battery Requirements
525 CCA
Min. Gas Pressure @ Generator (In WC)
10 to 12 LP, 5 to 7 NG
Power Factor
1.0
Over Crank Protection
Yes
Hz
60
NG Consumption @ Half Load
294 cu. ft./hr.
Engine (Block Heater)
Optional
12VDC Battery Charger
Yes
Standards
UL, cUL, CSA, NEMA, EGSA
kW
20 LP/18 NG
Repeat of Exercise Cycle
7 days
Run Time Hour Meter
Yes
Sound Level dBA
66
Fuel NPT Pipe Connection Sz.
3/4"
Engine Brand
Generac
Voltage
240VAC
Generator Engine Brand
Generac

Description

Automatic Standby Generator, Fuel Type Liquid Propane/Natural Gas, Engine Cooling Air, Phase 1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.