This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 36kW LP/36kW NG, Liquid Cooled RG03624GNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 36kW LP/36kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG03624GNAX
  • Zoro # G2183959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG03624GNAX
Zoro #
G2183959
UPC #
696471617542
Country of Origin
United States

Dimensions

Length
76 15/16 in
Engine Size
2.4 L
Height
40 5/8 in
Width
33 1/2 in
Length (Straight Wireway)
76 15/16 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Width
33 1/2 in
Overall Length
76 13/16 in
Overall Height
40 5/8 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
125.0
Rated Voltage
120/208V AC
Engine Cooling
Liquid
Standby Power Rating
36kW LP/36kW NG
CARB Compliant
No
Min. Gas Pressure @ Generator (In WC)
5 to 14
Over Crank Protection
Yes
Generator Fuel Type
Liquid Propane/Natural Gas
Battery Requirements
26R, 525 CCA
Low Coolant Level Alarm
yes
Enclosure Material
Aluminum
LP Consumption @ Half Load
4.2 gph
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
kVA Rating
45
Generator Voltage
120V AC/208V AC
12VDC Battery Charger
Yes
Fault Indicator Lights
Yes
Repeat of Exercise Cycle
7 day
Run Time Hour Meter
Yes
Engine Block Heater
Optional
Engine (Block Heater)
Optional
Over Speed Shutdown
No
Engine RPM
3,600 RPM
Main Circuit Breaker
150 A
Automatic Volts Regulation
Yes
kW
36 LP/36 NG
Fuel NPT Pipe Connection Sz.
3/4 in
High Temp. Alarm
Yes
Hz
60 Hz
Generator Mfr. Warranty Details
5 yr
NG Consumption @ Half Load
380 cu ft/hr
Low Oil Pressure Alarm
Yes
Power Factor
0.8
Battery Included
No
Color
Grey
Weight
1300 lbs
Rated Watts
36000
Frame Material
Steel
Includes Battery
No
Rated Current @ 120V AC - Natural Gas (NG)
125 A
Noise Level
73 dBA
Natural Gas (NG) Consumption @ 1/2 Load
332 cfh
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Rated Frequency
60 Hz
Engine Oil Capacity
4 qt
Running Wattage - Natural Gas (NG)
36 kW
Exercise Cycle Duration
90 sec
Engine Speed
3,600 RPM
Engine Brand
Generac
Rated Current @ 120V AC - Propane (LPG)
125 A
Manufacturer Warranty
5 yr
Propane (LPG) Consumption @ 1/2 Load
3.5 gph
12V DC Battery Charger
Yes
Exercise Cycle Interval
7 day
Engine Type
4-Cycle
Voltage
120/208VAC
Series
Protector
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Apparent Power Rating
45 kVA
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Generator Engine Brand
Generac
Wi-Fi Equipped
Yes
Starter Type
12V
Running Wattage - Propane (LPG)
36 kW
Service Rated Transfer Switch
No
Battery Group Number
Group 26
Propane (LPG) Consumption @ Full Load
6.4 gph
Natural Gas (NG) Consumption @ Full Load
626 cfh
Battery CCA Rating
525 CCA

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 36 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM, Includes Battery No, Manufacturer Warranty 5 yr

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.