This item is Discontinued.

Generac Automatic Standby Generator, Natural Gas/Propane, Three Phase, 45kW LP/45kW NG, Liquid Cooled RG04524GNAX

Automatic Standby Generator, Natural Gas/Propane, Three Phase, 45kW LP/45kW NG, Liquid Cooled (Discontinued)

  • Mfr # RG04524GNAX
  • Zoro # G2183837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG04524GNAX
Zoro #
G2183837
UPC #
696471617122
Country of Origin
United States

Dimensions

Height
40 5/8 in
Engine Size
2.4 L
Length
76 15/16 in
Width
33 1/2 in
Length (Straight Wireway)
76 15/16 in
Overall Height
40 5/8 in
Fuel NPT Pipe Connection Size
3/4 in
Overall Width
33 1/2 in
Overall Length
76 13/16 in

Details

Item
Automatic Standby Generator
Fuel Type
Natural Gas/Propane
Phase
Three
Transfer Switch Included
Yes
Amps
156.0
Rated Voltage
120/208V AC
Engine Cooling
Liquid
Standby Power Rating
45kW LP/45kW NG
CARB Compliant
No
Engine Block Heater
Optional
Main Circuit Breaker
Yes
Power Factor
0.8
Battery Included
No
Over Crank Protection
Yes
Low Oil Pressure Alarm
Yes
Generator Mfr. Warranty Details
5 yr
Run Time Hour Meter
Yes
Min. Gas Pressure @ Generator (In WC)
5 to 14
LP Consumption @ Half Load
4.2 gph
NG Consumption @ Half Load
380 cu ft/hr
kVA Rating
56
kW
45 LP/45 NG
Includes
Isochronous Electric Governor, Smart Battery Charger, Two Line LCD Multilingual Digital Evolution Controller
Hz
60 Hz
Engine RPM
3,600 RPM
Fuel NPT Pipe Connection Sz.
3/4 in
Generator Fuel Type
Liquid Propane/Natural Gas
Automatic Volts Regulation
Yes
Standards
CA/MA, CSA Certified, EGSA, EPA, NEMA, UL 2200
Repeat of Exercise Cycle
7 day
Over Speed Shutdown
No
Generator Voltage
120V AC/208V AC
Engine (Block Heater)
Optional
12VDC Battery Charger
Yes
Battery Requirements
26R, 525 CCA
Enclosure Material
Aluminum
High Temp. Alarm
Yes
Fault Indicator Lights
Yes
Low Coolant Level Alarm
yes
Frame Material
Steel
Weight
1260 lbs
Rated Watts
45000
Color
Grey
12V DC Battery Charger
Yes
Noise Level
73 dBA
Safety Features
Low Oil Shutdown, Automatic Voltage Regulator (AVR), Common External Fault Capability, Failure to Transfer Protection, Governor Failure Protection, High Temperature Shutdown, Incorrect Wiring Protection, Internal Fault Protection, Low Battery Protection, Over Speed Shutdown, Overcrank Protection, Safety Fused
Apparent Power Rating
56 kVA
Battery CCA Rating
525 CCA
Engine Oil Capacity
4 qt
Propane (LPG) Consumption @ Full Load
290 gph
Minimum Fuel Pressure - Natural Gas (NG)
5 in wc
Natural Gas (NG) Consumption @ Full Load
730 cfh
Exercise Cycle Interval
7 day
Running Wattage - Propane (LPG)
45 kW
Engine Type
4-Cycle
Rated Current @ 120V AC - Natural Gas (NG)
156 A
Propane (LPG) Consumption @ 1/2 Load
151 gph
Service Rated Transfer Switch
No
Generator Engine Brand
Generac
Running Wattage - Natural Gas (NG)
45 kW
Battery Group Number
Group 26
Rated Current @ 120V AC - Propane (LPG)
156 A
Voltage
120/208VAC
Wi-Fi Equipped
Yes
Maximum Fuel Pressure - Natural Gas (NG)
14 in wc
Rated Frequency
60 Hz
Includes Battery
No
Natural Gas (NG) Consumption @ 1/2 Load
380 cfh
Manufacturer Warranty
5 yr
Engine Brand
Generac
Series
Protector
Exercise Cycle Duration
90 sec
Engine Speed
3,600 RPM
Starter Type
12V

Description

Automatic Standby Generator, Fuel Type Natural Gas/Propane, Engine Cooling Liquid, Phase Three, Rated Voltage 120/208V AC, Running Wattage - Natural Gas (NG) 45 kW, Running Wattage - Diesel Not Applicable, Rated Current @ 240V AC - Diesel Not Applicable, Transfer Switch Included Yes, Service Rated Transfer Switch No, CARB Compliant No, Overall Length 76 13/16 in, Overall Width 33 1/2 in, Overall Height 40 5/8 in, Engine Speed 3,600 RPM, Includes Battery No, Manufacturer Warranty 5 yr

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.