Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # CW20K

  • Zoro # G315439967


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicon
Ignition Type
Recoil-Start
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Application
Transfer
Engine Size
208 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW20K
Zoro #
G315439967
UPC #
696471086577
Country of Origin
China

Dimensions

Engine Size
208 cc
Overall Height
17 in
Overall Width
19 in
Overall Length
16 in
Solids Diameter - Maximum
0 in
Discharge Diameter
2 in
Inlet Diameter
2 in
Manufacturers Warranty Length
1 yr

Details

Seal Material
Silicon
Ignition Type
Recoil-Start
Includes
Discharge Hose, Engine Oil, Hose Barbs, Hose Clamps, Hose Nuts, Strainer, Suction Hose
Item
Engine Driven Pump
Application
Transfer
Engine Brand
Generac
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
158 gpm
Suction Lift - Maximum
26 ft
Discharge Standard
NPT
Body Material
Aluminum
For Media Type
Trash Water
Feet of Head - Maximum
108 ft
Inlet Gender
Male
Inlet Standard
NPT
Frame Design
Frame Rails without Handle
Standards
CARB Exempt, EPA Certified Engine
Discharge Gender
Male
Frame Material
Steel
Series
CW20K
Impeller Design
Semi-Open
Rotation Speed - Maximum
3,850 RPM
Pump Mechanism
Centrifugal

Description

Engine Driven Pump, Engine Size 208 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 16 in, Overall Width 19 in, Overall Height 17 in, Engine Brand Generac, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.