Zoro Homepage

Engine Driven Pump, Aluminum

  • Mfr # ST20

  • Zoro # G415439942


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Ignition Type
Recoil-Start
Engine Brand
Generac
Engine Size
169 cc
Application
Transfer
Seal Material
Silicon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST20
Zoro #
G415439942
UPC #
696471086584
Country of Origin
China

Dimensions

Engine Size
169 cc
Overall Length
18 in
Manufacturers Warranty Length
3 yr
Inlet Diameter
2 in
Overall Width
23 in
Overall Height
20 in
Solids Diameter - Maximum
1/4 in
Discharge Diameter
2 in

Details

Ignition Type
Recoil-Start
Engine Brand
Generac
Application
Transfer
Item
Engine Driven Pump
Seal Material
Silicon
Includes
Engine Oil, Strainer
Engine Series
G-Force
For Media Type
Trash Water
Inlet Standard
NPT
Pump Mechanism
Centrifugal
Volute Material
Cast Iron
Body Material
Aluminum
Discharge Gender
Male
Series
ST20K
Inlet Gender
Male
Standards
CARB Exempt, EPA Certified Engine
Flow Rate @ 10 ft of Head
158 gpm
Discharge Standard
NPT
Frame Design
Frame Rails without Handle
Feet of Head - Maximum
108 ft
Impeller Design
Semi-Open
Rotation Speed - Maximum
3,850 RPM
Suction Lift - Maximum
26 ft
Frame Material
Steel

Description

Engine Driven Pump, Engine Size 169 cc, Tank Capacity Not Applicable, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Silicon, Frame Material Steel, Impeller Design Semi-Open, Overall Length 18 in, Overall Width 23 in, Overall Height 20 in, Engine Brand Generac, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.