Extreme Cold Weather Kit for 80-Kw Standby Generator
Mfr # 5619
Zoro # G7162477
product price: $199.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 5632, 4.6L Engine Size Generators
Includes
Block Heater, Mounting Hardware
Product Type
Extreme Cold Weather Kit
Rated Voltage
240V AC
Compatible with Brand
Generac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5619
Zoro #
G7162477
UPC #
696471056198
Country of Origin
China
Details
Item
Generator Engine Block Heater
For Use With
Mfr. No. 5632, 4.6L Engine Size Generators
Includes
Block Heater, Mounting Hardware
Product Type
Extreme Cold Weather Kit
Rated Voltage
240V AC
Compatible with Brand
Generac
Compatible with Series
4.6L Engine Size Generators
Compatible Wattage
80 kW
Compatible with Manufacturer Model Number
5632
For Use With Mfr. Model Number
5632
Package Contents
extreme cold weather kit block heater
Compatible Manufacturer Part Number
5632
Compatible Manufacturer Model Number
5632
Compatible with Manufacturer Model No.
5632
Compatible with Mfr. Model No.
5632
For Use with Mfr Model Number
5632
Compatible Pump Manufacturer Part Number
5632
Compatible Mfr. Model Number
5632
Description
Generator Engine Block Heater, Product Type Extreme Cold Weather Kit, Compatible with Manufacturer Model Number 5632, Includes Block Heater, Mounting Hardware, Compatible with Series 4.6L Engine Size Generators, Rated Voltage 240V AC, Compatible Wattage 80 kW, Compatible with Brand Generac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.